This product requires certification to purchase.

CCY 50G PV NAT 42 MBH WHTR

Rheem

PowerVent CCY 50G PV NAT 42 MBH WHTR

  • Fast #
  • Part #R42VP50FW566771
  • Item #3461489
  • Manufacturer Part #42VP50FW
5 out of 5 Customer Rating
Brand image
Rheem

PowerVent CCY 50G PV NAT 42 MBH WHTR

  • Fast #
  • Part #R42VP50FW566771
  • Item #3461489
  • Manufacturer Part #42VP50FW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features guardian system shut-off device for double protection shut-off device for double protection
  • Flammable vapor detection sensor
  • Flexible venting options
  • New quiet blower
  • Self-diagnostic system
  • Low NOx design
  • High altitude compliant (up to 7,700 feet above sea level)
  • Self-cleaning
  • White Rodgers control
  • 6-year limited tank and parts warranty
  • Requires Certification

Documents


Specifications

ANSI:
Yes
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
PowerVent
Fuel Type:
Natural Gas
Height:
59-3/4 in
UPC:
020352566771
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall