2 Ton Two Horizontal Packaged Air Conditioner
PRACA Series 2 Ton Two Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU Cooling Rating:
- 140000 Btu/h
- Collection:
- PRACA Series
- Compressor Stages:
- Two Stage
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 11.0
- EER2:
- 11.0
- Height:
- 35-9/10 in
- Horsepower:
- 1/3 hp
- Length:
- 52-7/16 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 2 Ton
- UPC:
- 662021566424
- Volts:
- 208/230V
- Weight:
- 403 lb
- Width:
- 47-1/2 in