5 Ton - Multi-Position/Convertible - Variable Speed - Air Handler
Premium Series 5 Ton - Multi-Position/Convertible - Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Includes an energy efficient motor, which in most applications, enhances the SEER rating of the outdoor unit
- Slowly ramps up its speed for quiet operation and enhanced customer satisfaction
- Conditional parts warranty for 10 years
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 9
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- Blower Type:
- Variable Speed
- Collection:
- Premium Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 21-7/10 in
- Fan Speeds:
- 2
- Height:
- 55-1/2 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UPC:
- 662021226847
- Volts:
- 208/230V
- Weight:
- 181 lb
- Width:
- 24-1/2 in