4 Ton - up to 20 SEER - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A
Prestige® 4 Ton - up to 20 SEER - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- Efficiency offers minimum of 20 SEER and up to 11 HSPF system performance
- 3 in, 4 in, 5 in service valve space provides a minimum working area of 27 sq-in for easier access
- 15 in W, industry leading corner service access makes repairs easier and faster
- The two-fastener removable corner allows optimal access to internal unit components
- Individual louver panels come out once fastener is removed, for faster coil cleaning and easier cabinet reassembly
- The EcoNet smart home system provides advanced air and water control for maximum energy savings and ideal comfort
- New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder-coated paint system for a long-lasting professional finish
- The variable speed compressor has a modulating technology which provides more precise temperature control, lower humidity and greater efficiency
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 37
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1575
- Coil Type:
- Aluminum Fin
- Collection:
- Prestige®
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 36-13/100
- EER:
- 14.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF:
- 11.5
- Height:
- 51-4/25
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max CFM:
- 1575
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 20.5
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021457685
- Volts:
- 208/230V
- Weight:
- 298
- Width:
- 36-13/100