This product requires certification to purchase.

80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace

Rheem

Prestige™ 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R802VA050317MSA
  • Item #5058626
  • Manufacturer Part #R802VA050317MSA
5 out of 5 Customer Rating
Brand image
Rheem

Prestige™ 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R802VA050317MSA
  • Item #5058626
  • Manufacturer Part #R802VA050317MSA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Two stages of operation to save energy and maintain optimal comfort level
  • Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
  • Solid doors provide quiet operation
  • Low profile "34 inch" cabinet ideal for space constrained installations
  • Blower shelf design - serviceable in all furnace orientations
  • QR codes for quick access to product information from your smart phone or tablet
  • Parts warranty for 10 years and limited lifetime heat exchanger warranty
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
10, 15
ANSI:
ANSI Z223.1
BTU:
50000
BTU Heat Rating:
40000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
Prestige™
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal, Upflow
Depth:
28-81/100 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
50
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric, Gas
Temperature Range:
25 to 55 Deg F
Tonnage:
3 Ton
UL Listed:
No
UPC:
662021385339
Vent Type:
B-Vent
Volts:
115V
Width:
17-1/2 in