80% AFUE -75,000 BTU - Horizontal/Upflow - Furnace
This product has been replaced by
Manufacturer Part #R802V0754A17UHSCAP
Prestige™ 80% AFUE -75,000 BTU - Horizontal/Upflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- Two stages of operation to save energy and maintain optimal comfort level
- Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
- Solid doors provide quiet operation
- Low profile 34" cabinet ideal for space constrained installations
- Blower shelf design serviceable in all furnace orientations
- QR codes for quick access to product information from your smart phone or tablet
- Parts warranty for 10 years and limited lifetime heat exchanger warranty
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Prestige™
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 75
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021385360
- Volts:
- 115V
- Width:
- 17-1/2 in