96% - ECM - 98K BTU - Multi-Position - Gas Furnace - 21"
Prestige™ 96% - ECM - 98K BTU - Multi-Position - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- Low profile "34 inch" cabinet ideal for space constrained installations
- Blower shelf design - serviceable in all furnace orientations
- Replaceable collector box
- Integrated control boards feature dip switches for easy system set up
- Self priming condensate trap
- Two stages of operation to save energy and maintain optimal comfort level
- Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 12, 15, 20
- BTU:
- 98000
- BTU Heat Rating:
- 95000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1965
- Collection:
- Prestige™
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-5/8
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 98
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662021312984
- Volts:
- 115V
- Width:
- 21