96% AFUE - 70,000 BTU - Multi-Position - Furnace

You last purchased this on
 
Rheem

Prestige™ 96% AFUE - 70,000 BTU - Multi-Position - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Prestige™ 96% AFUE - 70,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #R96VA0702317MSA
  • Item #4599169
  • Manufacturer Part #R96VA0702317MSA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Self priming condensate trap
  • Replaceable collector box
  • Integrated control boards feature dip switches for easy system set up
  • Blower shelf design - serviceable in all furnace orientations
  • Low profile "34 inch" cabinet ideal for space constrained installations
  • Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
  • Two stages of operation to save energy and maintain optimal comfort level
  • Requires Certification

Specifications

AFUE:
96.00 %
AMP:
9, 15
BTU:
70000
BTU Heat Rating:
68000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1190 ft3/min
Collection:
Prestige™
Communicating:
Communicating
Condensing:
Yes
Configuration:
Multi-Position
Depth:
29-5/8 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
70
Max CFM:
1050 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric, Gas
Stages:
Two Stage
Temperature Range:
40 to 70 Deg F
Tonnage:
3 Ton
UL Listed:
No
Volts:
115V
Width:
17-1/2 in