This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

Rheem

Prestige® RTGH Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGH95DVLN609935
  • Item #4482383
  • Manufacturer Part #RTGH-95DVLN/609935
5 out of 5 Customer Rating
Brand image
Rheem

Prestige® RTGH Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTGH95DVLN609935
  • Item #4482383
  • Manufacturer Part #RTGH-95DVLN/609935
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • High efficiency tankless with EcoNet® smart home technology
  • Efficiency - up to .93 UEF with stainless steel condensing heat exchanger
  • Built-in condensate neutralizer
  • Energy Star® rated
  • Low emissions – ultra low nox burner meets SCAQMD rule 1146.2 requirements
  • Self-diagnostic system for easy installation and service
  • 12 year heat exchanger – residential, 5 year heat exchanger – commercial, 5 year parts and 1 year labor
  • Requires Certification
  • Green

Documents


Specifications

ANSI:
ANSI Z223.1
Application:
Residential
BTU:
199900
Collection:
Prestige® RTGH Series
Condensing:
Yes
Depth:
9-3/4
Emission:
Ultra-Low NOx
Flow Rate:
9.5 gpm
Fuel Type:
Natural Gas
Height:
27-1/2
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Gas
Smart Home Enabled:
Yes
Temperature Range:
85 to 140 Deg F
UL Listed:
No
UPC:
020352609935
Uniform Energy Factor (UEF):
0.93
Vent Type:
Direct Vent
Water Connection Size:
3/4
Width:
18-1/2
Wireless Communication:
Wi-Fi