199.9 MBH Indoor Condensing Natural Gas Tankless Water Heater
Prestige® RTGH Series 199.9 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 19900
- CEC Compliant:
- For Sale in CA
- Collection:
- Prestige® RTGH Series
- Condensing:
- Yes
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 199.9
- Power Source:
- Gas
- UPC:
- 203525977066
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless