12.5 Ton 150 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Prestige® Series 12.5 Ton 150 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow - vertical down flow or horizontal side flow
- Single-point electrical connections
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- MicroChannel evaporator and condenser coil
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Prestige® Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 6 hp
- MBH:
- 150
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- UPC:
- 662021482526
- Volts:
- 460V