6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Prestige® Series 6 Ton 72 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Forkable base rails for easy handling and lifting
- Convertible airflow - vertical down flow or horizontal side flow
- Single-point electrical connections
- Model RGEDZR has a single-stage compressor
- Scroll compressors with internal line break overload and high pressure protection
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- Cooling operation up to 125°F ambient
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Prestige® Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- Horsepower:
- 5 hp
- MBH:
- 72
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 6 Ton
- Volts:
- 208/230V