This product requires certification to purchase.

6 Ton Two Stage Commercial Packaged Heat Pump

Rheem

Prestige® Series 6 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPCZT072ACT000AAA
  • Item #9206882
  • Manufacturer Part #RHPCZT072ACT000AAAA0
5 out of 5 Customer Rating
Brand image
Rheem

Prestige® Series 6 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPCZT072ACT000AAA
  • Item #9206882
  • Manufacturer Part #RHPCZT072ACT000AAAA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal sideflow
  • Forkable base rails for easy handling and lifting
  • MicroChannel evaporator and condenser coil
  • Over-flow condensate sensor
  • PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • Two-piece control door
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
Prestige® Series
Compressor Stages:
Two Stage
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
6 Ton
UPC:
662021551185