This product requires certification to purchase.

7.5 Ton Two Stage Commercial Packaged Heat Pump

Rheem

Prestige® Series 7.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT090ADG000ABA
  • Item #9898068
  • Manufacturer Part #RHPDZT090ADG000ABAA0
3.5 out of 5 Customer Rating
Brand image
Rheem

Prestige® Series 7.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT090ADG000ABA
  • Item #9898068
  • Manufacturer Part #RHPDZT090ADG000ABAA0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-410A HFC refrigerant
  • Wired and run tested
  • Scroll compressor with internal line break overload and high-pressure protection
  • Convertible airflow - vertical down flow or horizontal side flow
  • Forkable base rails for easy handling and lifting
  • Microchannel evaporator and condenser coil
  • PlusOne® service smart includes quick-change flex-fit rack qwik-slide blower assembly qwik-clean drain pan
  • One piece top cover and base pan with drawn supply and return opening
  • TXV refrigerant metering system
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
Prestige® Series
Compressor Stages:
Two Stage
Configuration:
Convertible
Decibel Rating (dB):
88 dB
IEER:
14.1
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Tonnage:
7.5 Ton
UPC:
662021555183