8.5 Ton Two Stage Commercial Packaged Heat Pump
Prestige® Series 8.5 Ton Two Stage Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack™, Qwik-Slide Blower Assembly™, Qwik-Clean Drain Pan™
- Overflow condensate sensor
- Two-stage compressor
- Factory charged with R410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow – vertical down flow or horizontal sideflow
- Single-point electrical connections
- Forkable base rails for easy handling and lifting
Documents
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- Prestige® Series
- Compressor Stages:
- Two Stage
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- IEER:
- 14.1
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Tonnage:
- 8.5 Ton
- UPC:
- 662021513053
- Volts:
- 460V