98 gal. Tall 76 MBH Residential Natural Gas Water Heater
Professional Classic Plus® 98 gal. Tall 76 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 76000
- Capacity:
- 98 gal
- Collection:
- Professional Classic Plus®
- Diameter:
- 27-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 142
- Fuel Type:
- Natural Gas
- Height:
- 67-3/4 in
- MBH:
- 75.1
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352636139
- Uniform Energy Factor (UEF):
- 0.49
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall