98 gal. Tall 76 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Professional Achiever Plus® 98 gal. Tall 76 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 76000
- CSA Certified:
- Yes
- Capacity:
- 98 gal
- Collection:
- Professional Achiever Plus®
- Diameter:
- 28-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 142
- Fuel Type:
- Natural Gas
- Height:
- 67-7/8 in
- Lining of Tank:
- Rheemglas®
- MBH:
- 75.1
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall