This product requires certification to purchase.

California Energy Commission Registered 50 Gallon High Efficiency 240 Volts 3.5 KW 1 PH Water Heater TALL

Rheem

Professional California Energy Commission Registered 50 Gallon High Efficiency 240 Volts 3.5 KW 1 PH Water Heater TALL

  • Fast #
  • Part #RRHEPRO522A524887
  • Item #2822931
  • Manufacturer Part #83VR52/524887
3.4 out of 5 Customer Rating
Brand image
Rheem

Professional California Energy Commission Registered 50 Gallon High Efficiency 240 Volts 3.5 KW 1 PH Water Heater TALL

  • Fast #
  • Part #RRHEPRO522A524887
  • Item #2822931
  • Manufacturer Part #83VR52/524887
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8 Year limited tank and parts warranty
  • Brass drain valve
  • Stainless Steel lower heating element
  • EverKeleen self cleaning device
  • Premium grade anode rod
  • Exclusive rheemglas tank lining resists corrosion and prolongs tank life
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Compliant with many electric utility incentive programs
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Professional
Height:
57 in
Power Source:
Electric
UPC:
020352524887
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall