This product requires certification to purchase.

11 kW Indoor Electric Tankless Water Heater

Rheem

Professional Classic® 11 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #RRTEX11685380
  • Item #10076522
  • Manufacturer Part #685380
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 11 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #RRTEX11685380
  • Item #10076522
  • Manufacturer Part #685380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • More Hot Water - up to 4 times the hot water delivery of a standard electric tank (per hour)
  • Saves space - up to 93% smaller than a standard electric water heater
  • Digital thermostatic temperature controls in 1-degree increments ranging from 60°F to 140°F* (26°C to 60°C)
  • Sheathed heating elements improve durability and service life
  • Efficient Design - UEF up to 0.93 and advanced self-modulating technology only consumes the power needed to satisfy hot water demand
  • Applications: Standard Hand Sink – 0.5 GPM Water-Saver Shower Head – 1.5 GPM Washing Machine – 1 to 1.5 GPM Kitchen Sink – 1 to 2 GPM Dishwasher – 1 to 2 GPM
  • 5-Year heating chamber and 1-year parts limited warranty
  • Push-button ON/OFF control with LED temperature display
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Professional Classic®
Condensing:
No
Depth:
3-5/8 in
Flow Rate:
2.68 gpm
Height:
3-63/100 in
Indoor Outdoor:
Indoor
Maximum Temperature:
140
Minimum Temperature:
80
Power Source:
Electric
Pressure - Maximum:
150 psi
UL Listed:
Yes
UPC:
020352685380
Uniform Energy Factor (UEF):
0.95
Volts:
240V
Water Heater Type:
Point of Use
Watts:
11 kW
Weight:
8.5 lb
Width:
8-1/4 in