This product requires certification to purchase.

19.9 gal. Point of Use 1.5kW 1-Element Residential Electric Water Heater

Rheem

Professional Classic® 19.9 gal. Point of Use 1.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #RE201RHPOU616063
  • Item #2823062
  • Manufacturer Part #616063
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 19.9 gal. Point of Use 1.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #RE201RHPOU616063
  • Item #2823062
  • Manufacturer Part #616063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • North Carolina compliant
  • 6 year limited tank and parts warranty
  • Temperature and pressure relief valve
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • These units are U.L. listed and comply with underwriter’s laboratories specifications 174
  • Single resistored stainless steel
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
19.9 gal
Collection:
Professional Classic®
Diameter:
19-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
Height:
25-1/4 in
Lining of Tank:
Rheemglas®
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
UL Listed:
UL 174
UPC:
020352616063
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Point of Use
Watts:
1.5 kW