This product requires certification to purchase.

19.9 gal. Point of Use 2kW 1-Element Residential Electric Water Heater

Rheem

Professional Classic® 19.9 gal. Point of Use 2kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #RE201RHPOU615745
  • Item #2823224
  • Manufacturer Part #RE201RHPOU615745
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 19.9 gal. Point of Use 2kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #RE201RHPOU615745
  • Item #2823224
  • Manufacturer Part #RE201RHPOU615745
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Space-saving design for installation in limited spaces
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • North Carolina compliant
  • 6 year limited tank and parts warranty
  • Temperature and pressure relief valve
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • These units are U.L. listed and comply with underwriter’s laboratories specifications 174
  • Single resistored stainless steel
  • Requires Certification
Dimensions & Measurements
Capacity
19.9 gal
Diameter
19-3/4 in
End Connections
NPT
Height
25-1/4 in
Water Connections
Side
Water Connection Size
3/4 in
Water Heater Capacity Range
10 - 29 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Number of Elements
1
Water Heater Type
Point of Use
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
120V
Watts
2 kW
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
ETL Listed
No
UL Listed
UL 174
UPC
020352615745