24 kW Indoor Electric Tankless Water Heater
Professional Classic® 24 kW Indoor Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- On demand, continuous hot water
- Digital temperature control in increments of 1° ranging from 80°F to 140°F*
- Robust copper immersion heating elements with brass top increases durability and are threaded for easy replacement
- Push-button ON/OFF control with LED temperature display
- Applications: Standard Hand Sink – 0.5 GPMWater-Saver Shower Head – 1.5 GPMWashing Machine – 1 to 1.5 GPMKitchen Sink – 1 to 2 GPMDishwasher – 1 to 2 GPM
- Bottom 3/4"NPT water connections
- 24kW Model Flow Rate: up to 5.9 GPM
- 99.8% Energy efficient
- Saves space - up to 93% smaller than a standard electric water heater
- 5-Year heating chamber and 1-year parts limited warranty
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Professional Classic®
- Condensing:
- No
- Depth:
- 3-1/2 in
- Energy Star Compliant:
- No
- Flow Rate:
- 7.0 gpm
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 020352685397
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Point of Use
- Watts:
- 24 kW
- Weight:
- 17.8 lb
- Width:
- 14-1/2 in