28 gal. Short 4.5 kW Commercial Electric Water Heater
Professional Classic® 28 gal. Short 4.5 kW Commercial Electric Water Heater
Product Details
Product Details
- Delivers 45-gallon First Hour Rating and recovers 21 GPH at 90°F rise-strong performance for its size
- Resistored stainless steel elements reduce corrosion and extend anode rod life for fewer service calls
- Rheemglas® tank lining and EverKleen® helix diffuser fight sediment buildup to protect efficiency and tank life
- .92 Uniform Energy Factor (UEF)-compliant with current energy standards
- Automatic thermostat maintains ideal water temperature with over-temperature safety protection
- Enhanced-flow brass drain valve and factory-installed T&P valve for fast, reliable serviceability
- Meets HUD standards for manufactured housing and is low-lead compliant
- 6-year limited tank and parts warranty, upgradeable to 10 years with ProtectionPlus™ Kit
Specifications
- Application:
- Residential
- Capacity:
- 28 gal
- Collection:
- Professional Classic®
- Depth:
- 19-3/4 in
- Height:
- 30 in
- Lining of Tank:
- Porcelain
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- RE28S2RH95B702464
- UPC:
- 020352833217
- Volts:
- 240V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW
- Weight:
- 95 lb