This product requires certification to purchase.

28 gal. Short 4.5 kW Residential Electric Water Heater

Rheem

Professional Classic® 28 gal. Short 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #RE28S2RH95659923
  • Item #5106132
  • Manufacturer Part #659923
3.5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 28 gal. Short 4.5 kW Residential Electric Water Heater

  • Fast #
  • Part #RE28S2RH95659923
  • Item #5106132
  • Manufacturer Part #659923
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
28 gal
Diameter
23 in
End Connections
NPT x NPT
Height
31-1/8 in
Water Connections
Top
Water Heater Capacity Range
10 - 29 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Number of Elements
2
Water Heater Type
Short
Electrical & Operational Information
First Hour Rating
45
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
UL Listed
Yes
Uniform Energy Factor (UEF)
0.92
UPC
020352659923