29 gal. Tall 30 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Professional Classic® 29 gal. Tall 30 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- .58 - .66 UEF
- Eco-friendly burner, low NOx design
- 29, 30, 40 and 50 gallon capacities
Specifications
- Application:
- Residential
- BTU:
- 30000
- Capacity:
- 29 gal
- Collection:
- Professional Classic®
- Diameter:
- 16-1/2
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 63
- Fuel Type:
- Natural Gas
- Height:
- 59-3/4
- Lining of Tank:
- Rheemglas®
- MBH:
- 30
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352677637
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Tall