30 gal. Short 30 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Professional Classic® 30 gal. Short 30 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- .58 - .66 UEF
- Eco-friendly burner, low NOx design
- 29, 30, 40 and 50 gallon capacities
Specifications
- Application:
- Residential
- BTU:
- 30000
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 30 gal
- Collection:
- Professional Classic®
- Diameter:
- 19-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 51
- Fuel Type:
- Natural Gas
- Height:
- 49-7/8 in
- Lining of Tank:
- Rheemglas®
- MBH:
- 30
- Power Source:
- Gas
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short