38 gal. Short 4.5kW 2-Element Electric Water Heater
Professional Classic® 38 gal. Short 4.5kW 2-Element Electric Water Heater
Product Details
Product Details
- Isolated tank design reduces conductive heat loss
- Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
- Standard 240 volt AC, single phase non-simultaneous wiring
- Premium grade anode rod provides long-lasting tank protection
- Automatic thermostat keeps water at desired temperature
- Enhanced-flow brass drain valve
- Temperature and pressure relief valve
- Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
- Models are compliant to HUD standards for manufactured housing and modular construction
- 6 year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 38 gal
- Collection:
- Professional Classic®
- Diameter:
- 23 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 51
- Height:
- 34 in
- Lining of Tank:
- Rheemglas®
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 020352660462
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 4.5 kW