40 gal. 38 MBH Residential Natural Gas Water Heater
Professional Classic® 40 gal. 38 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 0 .58 - 0.66 UEF
- FHR: 51 - 87 gallons
- Recovery: 30.3 to 40.4 GPH at a 90° F rise, depending on model
- Guardian System & Sensor- protective control system that disables the heater in the presence of flammable vapor accumulation
- Exclusive air/fuel shut-off device
- Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
- Premium grade anode rod provides long-lasting tank protection
- EverKleen™ patented system fights sediment build-up
- All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
- 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
Specifications
- Application:
- Residential
- BTU:
- 38000
- Capacity:
- 40 gal
- Collection:
- Professional Classic®
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- First Hour Rating:
- 64
- UPC:
- 020352673882
- Uniform Energy Factor (UEF):
- 0.58
- Water Heater Capacity Range:
- 30 - 40 gal
- Weight:
- 130 lb