40 gal. 4.5kW Residential Electric Water Heater
Professional Classic® 40 gal. 4.5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CO
Product Details
Product Details
- .92 - .93 UEF
- FHR: 55 - 72 gallons, based on gallon capacity
- Recovery: 21 to 25 GPH at a 90° F rise, depending on model
- Demand response ready EcoPort (CTA-2045 port) is built in for easy connect to utility demand response programs
- Premium grade anode rod provides long-lasting tank protection
- LeakSense™ Built-in Leak Detection System detects any leak large or small, internal or external
- Built-in EcoNet® Wi-Fi technology for temperature control and immediate notification about leaks and service needs from anywhere
- Integrated leak detection and prevention system with factory installed auto water shut-off valve limits leaks to no more than 20 ounces of water
- Diagnostic mode gives diagnostic info while at the water heater to expedite service
- 12-Year limited tank and parts warranty
Documents
Specifications
- Application:
- Residential
- Capacity:
- 40 gal
- Collection:
- Professional Classic®
- Depth:
- 20-1/4
- Drain Valve Material:
- Brass
- First Hour Rating:
- 55
- Height:
- 48-1/4
- Maximum Temperature:
- 150
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- RPE40M2RHCG701657
- UPC:
- 020352764283
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Weight:
- 99