40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Professional Classic® 40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.92 - 0.93 UEF
- Dual 4500 and 5500 watt copper heating elements
- FHR: 51 - 72 gallons, based on gallon capacity
- Recovery: 17 to 21 GPH at a 90°F rise, depending on model
- Premium grade anode rod provides long-lasting tank protection
- User friendly interface on unit to easily adjust set temperature
- Error code functionality triggers an audio alert to help prevent potential water heater downtime
- Offers self-diagnostic control systems with LED lights indicating service is needed
- Demand response ready EcoPort™ (CTA-2045 port) is built in for easy connect to utility demand response programs
- High performance and lower operating cost
Specifications
- Application:
- Residential
- Capacity:
- 40 gal
- Collection:
- Professional Classic®
- Diameter:
- 18-1/4 in
- Drain Valve Material:
- Brass
- Energy Star Compliant:
- No
- First Hour Rating:
- 55
- Height:
- 63-5/8 in
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 020352656670
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW