This product requires certification to purchase.

40 gal. Tall 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

Rheem

Professional Classic® 40 gal. Tall 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #R+G4040NRH62630564
  • Item #5106000
  • Manufacturer Part #630564
3.9 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 40 gal. Tall 40 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #R+G4040NRH62630564
  • Item #5106000
  • Manufacturer Part #630564
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • .58 - .66 UEF
  • More hot water at a low operating cost
  • FHR: 51 - 87 gallons
  • Recovery: 30.3 to 40.4 GPH at a 90 F rise, depending on model
  • Exclusive air/fuel shut-off device
  • Maintenance free no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Eco-friendly burner, low NOx design
  • Premium grade anode rod provides long-lasting tank protection
  • Easy to light no matches required
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
40 gal
Diameter
19-1/2 in
Height
63-1/4 in
Water Connections
Top
Water Connection Size
3/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Lining of Tank
Rheemglas®
Vent Type
Atmospheric Vent
Water Heater Type
Tall
Electrical & Operational Information
BTU
40000
Emission
Low NOx
First Hour Rating
84
Fuel Type
Natural Gas
MBH
40
Power Source
Gas
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
ETL Listed
No
UL Listed
No
Uniform Energy Factor (UEF)
0.66
UPC
020352630564