This product requires certification to purchase.

47 gal Short 4.5kW 2-Element Residential Electric Water Heater

This product has been replaced by

Rheem Short 4.5kW 2-Element Residential Electric Water Heater
Rheem 47 gal. Short 4.5kW 2-Element Electric Water Heater
Manufacturer Part #691800
Rheem

Professional Classic® 47 gal Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPROE47S2RH95B
  • Item #5144390
  • Manufacturer Part #PROE47S2RH95B
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem Short 4.5kW 2-Element Residential Electric Water Heater
Rheem 47 gal. Short 4.5kW 2-Element Electric Water Heater
Manufacturer Part #691800
Rheem

Professional Classic® 47 gal Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPROE47S2RH95B
  • Item #5144390
  • Manufacturer Part #PROE47S2RH95B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
47 gal
Collection:
Professional Classic®
Diameter:
26-1/4 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
55
Height:
34 in
Lining of Tank:
Rheemglas®
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Watts:
4.5 kW