47 gal. 4.5kW Residential Electric Water Heater
Professional Classic® 47 gal. 4.5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- .90 - .93 UEF
- FHR: 45 - 67 gallons, based on gallon capacity
- Resistored copper upper element and resistored Lifeguard™ stainless steel lower element prolong anode rod and tank life
- Exclusive diagnostic system with glowing LEDs that verify heating element operation; LEDs pin point the exact location of functioning or non-functioning heating elements (available on select models)
- Premium grade anode rod provides long-lasting tank protection
- Electric junction box located above heating elements for easy installation
- Over-temperature protector cuts off power in excess temperature situations
- Automatic thermostat keeps water at desired temperature
- EverKleen™ self cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
- 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
Documents
Specifications
- Application:
- Residential
- Capacity:
- 47 gal
- Collection:
- Professional Classic®
- Depth:
- 26-1/4
- Drain Valve Material:
- Brass
- First Hour Rating:
- 54
- Height:
- 34
- Maximum Temperature:
- 150
- Number of Elements:
- 2
- Type:
- RE47S2RH95691787
- UPC:
- 020352691787
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 149