This product requires certification to purchase.

47 gal. 4.5kW Residential Electric Water Heater

Rheem

Professional Classic® 47 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE47S2RHCG701696
  • Item #11662729
  • Manufacturer Part #701696
4.9 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 47 gal. 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #RE47S2RHCG701696
  • Item #11662729
  • Manufacturer Part #701696
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • .92 - .93 UEF
  • FHR: 51 - 72 gallons, based on gallon capacity
  • Recovery: 17 to 21 GPH at a 90° F rise, depending on model
  • Demand response ready EcoPort (CTA-2045 port) is built in for easy connect to utility demand response programs
  • Premium grade anode rod provides long-lasting tank protection
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • User friendly interface on unit to easily adjust set temperature
  • Error code functionality triggers an audio alert to help prevent potential water heater downtime
  • 6-Year limited tank and parts warranty; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
47 gal
Depth
26-1/4 in
Height
32 in
Water Heater Capacity Range
41 - 50 gal
Weight
140 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Number of Elements
2
Electrical & Operational Information
First Hour Rating
54
Maximum Temperature
150
Power Source
Electric
Volts
240V
Warranty & Product Information
Application
Residential
Type
RE47S2RHCG701696
Uniform Energy Factor (UEF)
0.92
UPC
020352764146