This product requires certification to purchase.

48 gal. Tall 60 MBH Low NOx Natural Gas Water Heater

Rheem

Professional Classic® 48 gal. Tall 60 MBH Low NOx Natural Gas Water Heater

  • Fast #
  • Part #R+G4860NRH60641676
  • Item #5105960
  • Manufacturer Part #641676
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 48 gal. Tall 60 MBH Low NOx Natural Gas Water Heater

  • Fast #
  • Part #R+G4860NRH60641676
  • Item #5105960
  • Manufacturer Part #641676
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 0.58 - 0.66 UEF
  • FHR: 52 - 105 gallons
  • Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
  • Low Lead Compliant
  • Guardian System & Sensor- protective control disatem that disables the heater in the presence of flammable vapor accumulation
  • Premium grade anode rod provides long-lasting tank protection
  • Easy to light – no matches required
  • EverKleen™ patented system fights sediment build-up
  • Temperature and pressure relief valve included
  • 8-Year limited tank and parts warranty; with ProtectionPlus® the 8-year limited tank warranty
  • Requires Certification

Specifications

Application:
Residential
BTU:
60000
Capacity:
48 gal
Collection:
Professional Classic®
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
105
Fuel Type:
Natural Gas
Lining of Tank:
Rheemglas®
MBH:
60
Power Source:
Gas
UL Listed:
No
UPC:
020352641676
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall