This product requires certification to purchase.

50 gal. 38 MBH Residential Natural Gas Water Heater

Rheem

Professional Classic® 50 gal. 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5038NRH60H666457
  • Item #11662874
  • Manufacturer Part #RG5038NRH60H666457
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 50 gal. 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5038NRH60H666457
  • Item #11662874
  • Manufacturer Part #RG5038NRH60H666457
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • 0.58 -0 .66 UEF
  • FHR: 51 - 87 gallons
  • Recovery: 30.3 to 40.4 GPH at a 90° F rise, depending on model
  • Guardian System & Sensor- protective control system that disables the heater in the presence of flammable vapor accumulation
  • Exclusive air/fuel shut-off device
  • Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
  • Premium grade anode rod provides long-lasting tank protection
  • EverKleen® patented system fights sediment build-up
  • All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
  • 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Requires Certification

Specifications

Application:
Residential
BTU:
38000
Capacity:
50 gal
Collection:
Professional Classic®
Drain Valve Material:
Brass
Emission:
Low NOx
First Hour Rating:
85
Type:
RG5038NRH60H666457
UPC:
020352666457
Uniform Energy Factor (UEF):
0.64
Water Heater Capacity Range:
41 - 50 gal
Weight:
150