This product requires certification to purchase.

50 gal. Tall 36 MBH Low NOx Atmospheric Vent Propane Water Heater

Rheem

Professional Classic® 50 gal. Tall 36 MBH Low NOx Atmospheric Vent Propane Water Heater

  • Fast #
  • Part #RPROG5036P621739
  • Item #2755813
  • Manufacturer Part #PROG5036P621739
4.8 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 50 gal. Tall 36 MBH Low NOx Atmospheric Vent Propane Water Heater

  • Fast #
  • Part #RPROG5036P621739
  • Item #2755813
  • Manufacturer Part #PROG5036P621739
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Features guardian system shut-off device for double protection shut-off device for double protection
  • Low NOx design
  • Self-cleaning
  • High altitude compliant (up to 6,000' above sea level)
  • Six year limited tank and parts warranty
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
36000
Capacity:
50 gal
Collection:
Professional Classic®
Diameter:
21-1/2
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
76
Fuel Type:
Propane
Height:
62-1/2
Lining of Tank:
Rheemglas®
MBH:
36
Power Source:
Gas
UL Listed:
No
UPC:
020352621739
Uniform Energy Factor (UEF):
0.65
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall