50 gal. Tall 36 MBH Residential Propane Water Heater
Professional Classic® 50 gal. Tall 36 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- BTU:
- 36000
- Capacity:
- 50 gal
- Collection:
- Professional Classic®
- Diameter:
- 21-1/2
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 76
- Fuel Type:
- Propane
- Height:
- 62-1/2
- Lining of Tank:
- Rheemglas®
- MBH:
- 36
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352630489
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall