50 gal. Tall 38 MBH Residential Gas Water Heaters
Professional Classic 50 gal. Tall 38 MBH Residential Gas Water Heaters
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- .58 - .64 UEF
- Longer life
- SCAQMD Rule 1121 compliant
Documents
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- Professional Classic
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Type:
- RPROG5038URH677989
- Uniform Energy Factor (UEF):
- 0.64
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall