50 gal. Tall 4.5 kW Residential Electric Water Heater
Professional Classic® 50 gal. Tall 4.5 kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in AZ
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- Professional Classic®
- Energy Star Compliant:
- No
- Type:
- RPROE50T2RHCG
- UPC:
- 020352765099
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall