This product requires certification to purchase.

55 gal. Tall Residential Electric Water Heater, 240V

Rheem

Professional Classic® 55 gal. Tall Residential Electric Water Heater, 240V

  • Fast #
  • Part #R+E55T2RH92CL410
  • Item #9117354
  • Manufacturer Part #701410
3.7 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 55 gal. Tall Residential Electric Water Heater, 240V

  • Fast #
  • Part #R+E55T2RH92CL410
  • Item #9117354
  • Manufacturer Part #701410
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • EverKleen™ self cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream - helps operating efficiency by saving energy, money and improving tank life
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve included
  • Low lead compliant
  • Requires Certification
Dimensions & Measurements
Capacity
55 gal
Diameter
22-1/4 in
End Connections
NPT
Height
59-3/4 in
Water Connections
Top
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Water Heater Type
Tall
Electrical & Operational Information
First Hour Rating
71
Phase
Single Phase
Power Source
Electric
Volts
240V
Warranty & Product Information
Application
Residential
UL Listed
Yes
Uniform Energy Factor (UEF)
0.94
UPC
020352762319