75 gal. Tall 75 MBH Residential Natural Gas Water Heater
Professional Classic® 75 gal. Tall 75 MBH Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 135 gallon first hour rating depending on model
- Recovery: 72.8 GPH at a 90° F rise, depending on model
- Ultra Low NOx radiant burner design meets 10 ng/J NOx requirements
- SCAQMD Rule 1121 compliant
- Guardian System & Sensor- protective control system that disables the heater in the presence of flammable vapor accumulation
- Premium grade anode rod provides long-lasting tank protection
- Factory installed temperature and pressure relief valve
- Enhanced flow brass drain valve
- All models certified up to 10,000 ft. above sea level
- 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
Documents
Specifications
- Application:
- Residential
- BTU:
- 75100
- Capacity:
- 75 gal
- Collection:
- Professional Classic®
- Depth:
- 30-1/4 in
- Drain Valve Material:
- Brass
- Emission:
- Ultra-Low NOx
- First Hour Rating:
- 135
- Fuel Type:
- Natural Gas
- Height:
- 60-1/4 in
- MBH:
- 140
- Maximum Temperature:
- 140
- Type:
- RG7575URHEC1701431
- UPC:
- 020352762500
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty
- Weight:
- 262 lb