50 gal. 4.5kW Residential Electric Water Heater
Professional Classic Plus® 50 gal. 4.5kW Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- .92 - .93 UEF
- FHR: 51 - 72 Gallons, based on gallon capacity
- LeakSense™ Built-in Leak Detection System detects any leak large or small, internal or external
- Built-in EcoNet® Wi-Fi technology for temperature control and immediate notification about leaks and service needs from anywhere
- Demand response ready EcoPort (CTA-2045 port) is built in for easy connect to utility demand response programs
- Dual 4500 and 5500 watt copper heating elements
- Recovery: 17 to 21 GPH at a 90° F rise, depending on model
- Element Health Indicator shows exactly which element needs to be replaced and when with EcoNet App
- EverKleen® self cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
- 8-Year limited tank and parts warranty; with Protection Plus the 8-year limited tank warranty becomes 12-year
Documents
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- Professional Classic Plus®
- Depth:
- 22-1/4
- Drain Valve Material:
- Brass
- First Hour Rating:
- 63
- Height:
- 50-1/2
- Maximum Temperature:
- 150
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- R+E50M2RHCG701685
- UPC:
- 020352764542
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 119