50 gal. 50 MBH Commercial Natural Gas Water Heater
Professional Classic Plus® 50 gal. 50 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Up to 95 gallon first hour rating depending on model
- Built-in Condensate Neutralizer
- ENERGY STAR® certified
- Easy front access to connections and components
- Zero clearance on sides and back
- Longest vent runs, installs as PV or PDV with same unit
- Easy to use LCD display with integrated diagnostics
- Certified to 10,100 ft. above sea level – High altitude dongle installation required for over 2000 feet
- Start-up Verification for better diagnostics, faster installation and easier servicing
- 8-Year limited tank and parts warranty
-
Green
Specifications
- Application:
- Residential
- BTU:
- 50000
- Capacity:
- 50 gal
- Collection:
- Professional Classic Plus®
- Depth:
- 26-3/4 in
- Drain Valve Material:
- Brass
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 95
- Type:
- R+G5050URHHEEC1943
- UPC:
- 020352766706
- Uniform Energy Factor (UEF):
- 0.88
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 215 lb