This product requires certification to purchase.

50 gal. Tall 40 MBH Commercial Natural Gas Water Heater

Rheem

Professional Classic Plus® 50 gal. Tall 40 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG5040NRH62630496
  • Item #5105978
  • Manufacturer Part #630496
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic Plus® 50 gal. Tall 40 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG5040NRH62630496
  • Item #5105978
  • Manufacturer Part #630496
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EverKleen® patented system fights sediment build-up
  • All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
  • 6-Year limited tank and parts warranty*; with ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
40000
Capacity:
50 gal
Collection:
Professional Classic Plus®
Diameter:
21-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
76
Fuel Type:
Natural Gas
Height:
62-1/2 in
Lining of Tank:
Rheemglas®
MBH:
40
Power Source:
Gas
Type:
RPROG5035N630496
UL Listed:
No
UPC:
020352630496
Uniform Energy Factor (UEF):
0.65
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Weight:
76 lb