50 gal. Tall 65 MBH Low NOx Power Direct Vent Natural Gas Water Heater
Professional Classic Plus® 50 gal. Tall 65 MBH Low NOx Power Direct Vent Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Residential
- BTU:
- 65000
- Capacity:
- 50 gal
- Collection:
- Professional Classic Plus®
- Diameter:
- 21-3/4 in
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 111
- Fuel Type:
- Natural Gas
- Height:
- 67-5/8 in
- MBH:
- 65
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352622392
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall