This product requires certification to purchase.

40 Gallon Liquid Propane Pro GUARDIAN Water Heater

Rheem

Professional Guardian System 40 Gallon Liquid Propane Pro GUARDIAN Water Heater

  • Fast #
  • Part #RRHGPRO4040PF
  • Item #1811341
  • Manufacturer Part #RHG PRO40-40FP
4.6 out of 5 Customer Rating
Brand image
Rheem

Professional Guardian System 40 Gallon Liquid Propane Pro GUARDIAN Water Heater

  • Fast #
  • Part #RRHGPRO4040PF
  • Item #1811341
  • Manufacturer Part #RHG PRO40-40FP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features Guardian System shut-off device for double protection shut-off device for double protection shut-off device for double protection shut-off device for double protection
  • Maintenance free
  • Environmentally friendly burner
  • Self-cleaning
  • High altitude compliant (up to 6,000 ft above sea level)
  • Longer Life
  • FVIR compliant
  • Requires Certification

Specifications

Capacity:
40 gal
Collection:
Professional Guardian System
Height:
63-1/4 in
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall