This product requires certification to purchase.

CCY 50G NAT 40 MBH TALL WHTR

Rheem

Professional Guardian System CCY 50G NAT 40 MBH TALL WHTR

  • Fast #
  • Part #R42V5040PROF492773
  • Item #2823098
  • Manufacturer Part #42V50FV/492773
5 out of 5 Customer Rating
Brand image
Rheem

Professional Guardian System CCY 50G NAT 40 MBH TALL WHTR

  • Fast #
  • Part #R42V5040PROF492773
  • Item #2823098
  • Manufacturer Part #42V50FV/492773
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features Guardian System shut-off device for double protection shut-off device for double protection shut-off device for double protection shut-off device for double protection
  • Maintenance free
  • Environmentally friendly burner
  • Self-cleaning
  • High altitude compliant (up to 6,000 ft above sea level)
  • Longer Life
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Professional Guardian System
Fuel Type:
Natural Gas
Height:
61-1/2
Type:
R42V5040PROF492773
UPC:
020352492773
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall