40 gal. Hybrid Electric Heat Pump Water Heater with LeakGuard™
Professional Prestige® 40 gal. Hybrid Electric Heat Pump Water Heater with LeakGuard™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Provides an estimated energy cost savings of up to $576 per year
- Quick payback thanks to an amazing 3.83 energy factor and features that deliver long-term savings
- Protects your home from potential water damage with LeakGuard, the 360 degree leak detection system and the auto shut-off valve that shuts off incoming water
- Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
- Sustainable: reduces carbon footprint with 75% reduction in energy use
- Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
- Operation modes: select the efficiency or performance you want with modes such as high demand mode to provide more hot water when needed, there is even a vacation mode to save energy and costs when you're away
- Flexible installation: universal top and side water connections, easily accessible electrical junction box for convenient hook up and drop-in replacement for nearly any standard electric water heater
- Duct ready design: No adaptors needed. Duct colder exhaust air into your attic, another room or out of your home
- Warranty: 10-year limited warranty
-
Green
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Professional Prestige®
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 60
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Temperature Range:
- 37 to 145 Deg F
- Type:
- RPROPH40T2RH400SO
- UL Listed:
- Yes
- UPC:
- 020352812809
- Volts:
- 240V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 30 - 40 gal
- Wireless Communication:
- Wi-Fi