65 gal. 240V Hybrid Electric Heat Pump Water Heater
Professional Prestige® 65 gal. 240V Hybrid Electric Heat Pump Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Provides an estimated energy cost savings of more than $619 per year
- Quick payback thanks to an amazing 3.55 energy factor and features that deliver long-term savings
- Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
- Sustainable: reduces carbon footprint with 75% reduction in energy use
- Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
- Diffuser fights sediment to prolong tank life and optimizes cold water mixing pattern to improve efficiency
- More hot water: provides more hot water than many standard residential electric models providing ample hot water for households with 3-5 people or homes with 3 plus bathrooms
- Flexible installation: universal top and side water connections, easily accessible electrical junction box for convenient hook up and drop-in replacement for nearly any standard electric water heater
- Duct ready design: No adaptors needed. Duct colder exhaust air into your attic, another room or out of your home
- Warranty: 10-year limited warranty
-
Green
Specifications
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 65 gal
- Collection:
- Professional Prestige®
- First Hour Rating:
- 54
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Smart Home Enabled:
- Yes
- Type:
- RPROPH65T2RH40015
- UPC:
- 020352813387
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal